- Take-Up Bearing
- 2 7/16 in Shaft Diameter
- 3 1/2" Length Through Bore
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
- Single collar design saves space and installation time
- Allows bearing to be closer to the load
| Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Lubricated |
| Shaft Dia. | 2.4375 in |
| Take-Up Types | Top Angle |
| Length Through Bore | 3.5 in |
| Weight | 19.04 LB |
| EAN or UPC | 782475697786 |

