- Series Type K
- Take-Up Roller Bearing Unit
- Cast Iron
- Top Angle
- 2 15/16" Bore Diameter
| Take-Up Frame No. | TP40 |
| Shaft Dia. | 2.9375 in |
| Seal Type | Triple Lip Seals |
| Take-Up Types | Standard Slot |
| Overall Width | 8 5/16 in |
| Housing Material | Cast Iron |
| Weight | 25.98 LB |
| EAN or UPC | 782475698905 |

