- 9 Kg Pail
- Thermal Coupling of Electrical/Electronic Devices to Heat Sinks
description
- White, non-flowing, highly filled compound, good thermal conductivity.
applications
- • Thermal coupling of electrical devices • PCB assemblies to heat sinks
features
- • Thermally conductive compound • One part • Non flowing • No need for ovens or curing • Increases reliability with heat flow away from circuitry components
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Color | White |
| Application | Heat Sink |
| Temperature Range [Max] | 390 °F |
| Thickener Type | Zinc Oxide |
| Type | Heat Sink |
| NLGI No. | 2 |
| Dielectric Strength, Volts per mil | 450 |
| Evaporation Percent | 1.1% @ 390 °F |
| Container Type | Pail |
| Base Oil | silicone |
| Temperature Range [Min] | -40 °F |
| Container Size | 9 kg, 20 lb |
| Weight | 19.845 LB |

