- PEGBOARD PANEL W/(10) H667 8" HOOKS, #95 GRAY
features
- Hole punches allow for wall mounting
- Durable, gray, powder coat finish
- (10) 8” pegboard hooks are included
- Peghole size is 1/4” and are spaced 1” apart
- Fully assembled and ready for use
| Gauge | 20 ga |
| Material | Steel |
| Finish | Gloss Powder Paint |
| Color | Gray |
| Weight | 550.0 LB |

