- Contact Wheel Assembly
- 3/8" Bore
- Crowned Face Shape
- 70.0 Shore A Rubber Tread
| Tread Material | Rubber |
| Face Shape | Crowned |
| Hardness | 70.0 Shore A |
| Width | 3/8 in |
| Dia. | 0.625 in |
| Weight | 0.01 LB |
| Tread Material | Rubber |
| Face Shape | Crowned |
| Hardness | 70.0 Shore A |
| Width | 3/8 in |
| Dia. | 0.625 in |
| Weight | 0.01 LB |