- Contact Wheel Assembly
- 3/8" Bore
- Round Face Shape
- 70.0 Shore A Rubber Tread
| Hardness | 70.0 Shore A |
| Dia. | 1 in |
| Width | 3/8 in |
| Tread Material | Rubber |
| Face Shape | Round |
| Weight | 0.02 LB |
| Hardness | 70.0 Shore A |
| Dia. | 1 in |
| Width | 3/8 in |
| Tread Material | Rubber |
| Face Shape | Round |
| Weight | 0.02 LB |