- Contact Wheel Assembly
- 3/8" Bore
- "V" Face Shape
- 90.0 Shore A Urethane Tread
| Hardness | 90.0 Shore A |
| Dia. | 1 in |
| Width | 3/8 in |
| Tread Material | Urethane |
| Face Shape | V |
| Weight | 0.02 LB |
| Hardness | 90.0 Shore A |
| Dia. | 1 in |
| Width | 3/8 in |
| Tread Material | Urethane |
| Face Shape | V |
| Weight | 0.02 LB |