- Dynafile® II Contact Arm
- 1/2" Belt Width
applications
- Grinding, Sanding
features
- Standard on models 40335 and 40500
includes
- Contact Wheel Assembly, Platen Pad 11025
| Wheel Material | Rubber |
| Type | Contact Arm |
| Belt Width | 0.5 in |
| Base Length | 18 in |
| Weight | 0.14 LB |

