- Dynafile® II Contact Arm
- 1/8 in, 1/4 in, 5/16 in, 1/2" Belt Width
applications
- Grinding, Sanding
features
- Unique offset design
- Strap polishing is easy with this arm
includes
- Contact Wheel Assembly
| Wheel Material | Radiused Rubber |
| Belt Width | 0.125 in, 0.25 in, 0.3125 in, 0.5 in |
| Type | Contact Arm |
| Base Length | 18 in |
| Weight | 0.15 LB |

