- Dynafile® II Contact Arm
- 5/8 in, 3/4" Belt Width
applications
- Grinding, Sanding
features
- Standard on models 40320 and 40330
includes
- Contact Wheel Assembly, Platen Pad 11109
| Base Length | 18 in |
| Wheel Material | Rubber |
| Type | Contact Arm |
| Belt Width | 0.625 in, 0.75 in |
| Weight | 0.2 LB |

