- Dynafile® Contact Arm
- 1/2" Belt Width
applications
- Grinding, Sanding
features
- 45 psig maximum
includes
- Contact Wheel Assembly, Platen Pad 11027
| Wheel Material | Steel |
| Belt Width | 0.5 in |
| Type | Contact Arm |
| Base Length | 24 in |
| Weight | 0.31 LB |
| Wheel Material | Steel |
| Belt Width | 0.5 in |
| Type | Contact Arm |
| Base Length | 24 in |
| Weight | 0.31 LB |