- Dynafile® Contact Arm
- 1/4" Belt Width
applications
- Grinding, Sanding
features
- Enter 5/16" x 3/4" openings
includes
- Contact Wheel Assembly, Platen Pad 11032
| Wheel Material | Rubber |
| Base Length | 24 in |
| Type | Contact Arm |
| Belt Width | 0.25 in |
| Weight | 0.11 LB |
| Wheel Material | Rubber |
| Base Length | 24 in |
| Type | Contact Arm |
| Belt Width | 0.25 in |
| Weight | 0.11 LB |