- Dynafile® Contact Arm
- 1/4 in, 5/16 in, 1/2" Belt Width
applications
- Grinding, Sanding
features
- Grind radiuses, slack polish
- Offset for slack polishing
includes
- Contact Wheel Assembly
| Base Length | 24 in |
| Wheel Material | Radiused Rubber |
| Type | Contact Arm |
| Belt Width | 0.25 in, 0.3125 in, 0.5 in |
| Weight | 0.14 LB |

