- Dynafile® Contact Arm
- 1/8 in, 1/4" Belt Width
applications
- Grinding, Sanding
features
- Grinds corners, strap polish
includes
- Contact Wheel Assembly
| Base Length | 24 in |
| Belt Width | 0.125 in, 0.25 in |
| Wheel Material | Tapered Urethane |
| Type | Contact Arm |
| Weight | 0.14 LB |

