- Dynabelter® Abrasive Belt Machine
- 1 in, 2" Belt Width
- 7200 rpm
- 3/8" (NPT) Inlet
- 2 hp [Max]
features
- Pressure bar with handle
- Ideal for weld grinding, blending and finishing on metal
- Grind cylinders, deburr castings, and fabricate metals
- Clean welds, piping and stainless fabrication
- Polish tubing, deburr structural steel, finish dimension on lathe work, blend inside corners, etc
- Safety-lock lever throttle
includes
- 11870 contact arm assembly
| Type | Belt Grinder/Sander |
| Hose Size | 0.375 in |
| Control Type | On/Off |
| Base Length | 30 in |
| Noise Level | 82 dBA |
| Length | 21 1/2 in |
| Belt Width | 1 in, 2 in |
| Machining Speed | 4710 sfpm |
| Inlet Size | 3/8 in NPT |
| Handle Type | Back Body Grip/Top D-Handle |
| HP [Max] | 2 hp |
| Free Speed | 7200 rpm |
| Height | 7 3/4 in |
| Pressure | 90 psi |
| Air Consumption [Max] | 10 ft3/min |
| Weight | 0.0 LB |

