- "The Original" Dynafile® Abrasive Belt Machine
- 1/8 in, 1/4 in, 1/2" Belt Width
- 20000 rpm [Max]
- 1/4" (NPT) Inlet
- 1/2 hp
applications
- Grinding, Deburring, Blending, Polishing
includes
- 11218 contact arm
| Height | 4.600 in |
| Applicable Materials | Metal, Plastic, Fiberglass, Composites, Rubber, Glass, Stone |
| Length | 14.600 in |
| Free Speed [Max] | 20000 rpm |
| Inlet Size | 1/4 in NPT |
| Noise Level | 77 dBA |
| Pressure | 90 psig |
| Hose Size | 0.375 in |
| Base Length | 24 in |
| Belt Width | 0.125 in, 0.25 in, 0.5 in |
| Air Consumption [Max] | 4 ft3/min |
| Machining Speed | 5800 sfpm [Max] |
| Weight | 3.84 LB |

