- Dynafile® II Abrasive Belt Machine Kit
- 1/4 in, 3/4" Belt Width
- 20000 rpm
- 1/4" (NPT) Inlet
- 1/2 hp [Max]
includes
- Dynafile® II (40320)
- Contact arms (11203 and 11206)
- Contact arm (11204)
- (8) abrasive belts
- 1/4" collet (50010)
- Durable carrying case
| Base Length | 18 in |
| Noise Level | 80 dBA |
| HP [Max] | 1/2 hp |
| Belt Width | 0.25 in, 0.75 in |
| Type | Belt Grinder/Sander |
| Length | 14 1/4 in |
| Pressure | 90 psi |
| Inlet Size | 1/4 in NPT |
| Hose Size | 0.375 in |
| Height | 4 7/8 in |
| Machining Speed | 4550 sfpm |
| Air Consumption [Max] | 4 ft3/min |
| Control Type | Mechanical Variable |
| Free Speed | 20000 rpm |
| Weight | 6.14 LB |

