- Dynafile® II Abrasive Belt Machine
- 5/8 in, 3/4" Belt Width
- 20000 rpm
- 1/4" (NPT) Inlet
- 1/2 hp [Max]
applications
- Grinding, Deburring, Blending, Polishing
features
- Reach normally inaccessible areas
includes
- 11287 contact arm
| Free Speed | 20000 rpm |
| Air Consumption [Max] | 4 ft3/min |
| Hose Size | 0.375 in |
| Pressure | 90 psig |
| Applicable Materials | Metal, Plastic, Fiberglass, Rubber, Glass, Stone |
| Control Type | Mechanical Variable |
| Belt Width | 0.625 in, 0.75 in |
| Noise Level | 80 dBA |
| HP [Max] | 1/2 hp |
| Inlet Size | 1/4 in NPT |
| Length | 14 1/4 in |
| Machining Speed | 4550 sfpm [Max] |
| Type | Belt Grinder/Sander |
| Base Length | 20 1/2 in |
| Height | 4 7/8 in |
| Weight | 3.38 LB |

