- Vacuum Dynafile® II Abrasive Belt Machine
- 3/4" Belt Width
- 20000 rpm
- 1/4" (NPT) Inlet
- 1/2 hp [Max]
features
- Excellent for use on wood, plastic, fiberglass, and exotic metals
- Highly portable vacuum system works on tool's exhaust
- Self-contained "bag-within-bag" dust collection system
- Air line in included and joined to exhaust hose to form "one cord" for superb maneuverability
includes
- 11206 contact arm
| Free Speed | 20000 rpm |
| Height | 5 in |
| Air Consumption [Max] | 4 ft3/min |
| Pressure | 90 psi |
| Inlet Size | 1/4 in NPT |
| Base Length | 18 in |
| Noise Level | 93 dBA |
| Control Type | On/Off |
| Belt Width | 0.75 in |
| Hose Size | 0.375 in |
| Machining Speed | 4550 sfpm |
| Type | Belt Grinder/Sander |
| Length | 14 1/4 in |
| HP [Max] | 1/2 hp |
| Weight | 0.0 LB |

