- Vertical Grinder
- 5.0 ft3/min
- 12000 rpm [Max]
- 1/2" (NPT)
- 1 1/5 hp
applications
- Grinding
features
- Gearless motor requires less maintenance
- Rubber insulated grip prevents transfer of cold to hand of operator
- Grip-traction side handle increases safety and reduces hand fatigue
includes
- Guard, Wheel Flange Set
| Spindle Thread | 5/8-11 |
| Type | Vertical Grinder |
| Inlet Size | 1/2 in NPT |
| Free Speed [Max] | 12000 rpm |
| Air Consumption [Max] | 5 ft3/min |
| Length | 8 in |
| Hose Size | 0.5 in |
| Control Type | Lever Throttle |
| Height | 6 5/8 in |
| Noise Level | 84 dBA |
| Pressure | 90 psig |
| Handle Type | Back Body Grip/Side Rod |
| Weight | 0.0 LB |

