- Disc Sander
- 4.0 ft3/min
- 11000 rpm
- 1/4" (NPT)
- 0.700 hp [Max]
applications
- Grinding
features
- Gearless for reduced maintenance and down-time
- Governor-controlled to maintain RPM under heavy load
- Removable side handle
includes
- 50267 back-up pad w/ slotted center hole
- 50264 disc mount
- 50268 flange nut
| Noise Level | 79 dBA |
| Air Consumption [Max] | 4 ft3/min |
| Control Type | On/Off |
| Free Speed | 11000 rpm |
| Handle Type | Pistol Grip/Side Rod |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Length | 6 5/8 in |
| Spindle Thread | 5/8-11 |
| Height | 5 5/8 in |
| HP [Max] | 0.700 hp |
| Pressure | 90 psi |
| Type | Angle Rotating Sander |
| Disc/Pad Diameter | 4 1/2 in, 5 in |
| Weight | 0.0 LB |

