- Vertical Disc Sander
- 4.0 ft3/min
- 11000 rpm [Max]
- 1/4" (NPT)
- 0.700 hp
features
- Whisper quiet, governor-controlled to maintain RPM under heavy load
- Rubber insulated grip reduces cold air transmission to operator's hands
includes
- 50192 locking-type pad
| Hose Size | 0.375 in |
| Height | 5 5/8 in |
| Air Consumption [Max] | 4 ft3/min |
| Disc/Pad Diameter | 4 in |
| Free Speed [Max] | 11000 rpm |
| Length | 6 5/8 in |
| Handle Type | Pistol Grip/Side Rod |
| Inlet Size | 1/4 in NPT |
| Control Type | Trigger |
| Spindle Thread | 3/8 in - 24 |
| Noise Level | 79 dBA |
| Pressure | 90 psig |
| Weight | 0.0 LB |

