- Right Angle Grinder
- 6000 rpm
- 1/2" (NPT) Inlet
- 2 hp [Max]
- 7" Wheel Diameter
applications
- Grinding
features
- Powerful air motor is governor-controlled to maintain RPM under heavy load and to ensure smooth, whisper quiet, operation
- Lubricated gears increase durability
- Safety-lock throttle lever prevents accidental start-up, ?Grip-traction? side handle increases safety and reduces hand fatigue
- Rubber insulated grip reduces cold on operator?s hand
- Optional 52190 Guard available for left hand operation
includes
- Guard, Wheel Flange Set
| Pressure | 90 psi |
| Inlet Size | 1/2 in NPT |
| Spindle Thread | 5/8-11 |
| Hose Size | 0.5 in |
| Height | 5 1/4 in |
| Free Speed | 6000 rpm |
| HP [Max] | 2 hp |
| Length | 13 3/4 in |
| Noise Level | 86 dBA |
| Control Type | Lever Throttle |
| Type | Angle Grinder |
| Air Consumption [Max] | 9 ft3/min |
| Handle Type | Back Body Grip/Side Rod |
| Weight | 0.0 LB |

