- 7° Offset Die Grinder
- 4.0 ft3/min
- 20000 rpm [Max]
- 1/4" (NPT)
- 1/2 hp
features
- Gearless motor reduces downtime
- Gearless motor also lessens repair expense compared to geared tools
includes
- Collet
| Pressure | 90 psig |
| Noise Level | 77 dBA |
| Inlet Size | 1/4 in NPT |
| Length | 6 in |
| Spindle Thread | 3/8 in - 24 |
| Air Consumption [Max] | 4 ft3/min |
| Height | 4 1/2 in |
| Hose Size | 0.375 in |
| Control Type | Lever Throttle |
| Collet Size | 1/4 in |
| Free Speed [Max] | 20000 rpm |
| Weight | 2.37 LB |

