- Die Grinder
- 3.0 ft3/min
- 25000 rpm [Max]
- 1/4" (NPT)
- 2/5 hp
features
- Gearless motor reduces downtime
- Gearless motor also lessens repair expense compared to geared tools
includes
- Collet
| Inlet Size | 1/4 in NPT |
| Free Speed [Max] | 25000 rpm |
| Spindle Thread | M8 x 1.0 |
| Hose Size | 0.25 in |
| Collet Size | 1/4 in |
| Noise Level | 81 dBA |
| Height | 1 5/8 in |
| Pressure | 90 psig |
| Air Consumption [Max] | 3 ft3/min |
| Handle Type | Body Grip |
| Length | 5 3/4 in |
| Control Type | Lever Throttle |
| Weight | 1.5 LB |

