- Dynaline In-Line Finishing Sander
- 3.0 ft3/min
- 1/4" (NPT)
- 0.300 hp [Max]
features
- Non-vacuum
- uses PSA coated and non-woven nylon sheets and rolls
| Pressure | 90 psi |
| Length | 7 in |
| Inlet Size | 1/4 in NPT |
| Control Type | On/Off |
| Height | 3 3/4 in |
| Air Consumption [Max] | 3 ft3/min |
| Handle Type | Top Palm |
| Applicable Materials | Wood, Metals, Composites, Solid Surfaces |
| Pad Dimension | 2-3/4 x 8 in |
| Type | Angle Oscillating Sander |
| Noise Level | 85 dBA |
| HP [Max] | 0.300 hp |
| Weight | 3.05 LB |

