- Dynorbital-Spirit™ Sander
- 2.0 ft3/min
- 12000 rpm [Max]
- 1/4" (NPT)
- 1/4 hp
features
- Custom engineered composite cylinder
- Double row balancer bearing keeps out contaminants
- Can be converted easily to self-generated or central vac model for hook-up to dust collection system
includes
- Urethane, Weight-Mated, Non-Vac Pad
| Handle Type | Palm Style |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 2 ft3/min |
| Pressure | 90 psig |
| Height | 3 1/2 in |
| Hose Size | 0.25 in |
| Length | 6 1/2 in |
| Spindle Thread | 5/16 in - 24 |
| Disc/Pad Diameter | 5 in |
| Control Type | Lever Throttle |
| Noise Level | 75 dBA |
| Orbit Diameter | 3/16 in |
| Free Speed [Max] | 12000 rpm |
| Weight | 2.35 LB |

