- Dynacushion® Pneumatic Wheel
- 3 1/2" Belt Width
applications
- Cleaning, Deburring, Finishing, Sanding
features
- Adapts to contour of work surface
- For use with portable grinders and bench grinders
- Composite molded hub
- lightweight design
- Supports coated abrasive and non-woven nylon belts for use on metal, wood, plastic, ceramic, fiberglass, and composites
- Inflate rubber drum to desired firmness to customize finish (20 PSIG maximum)
| Used With | 13521, 13531, 13204, 13505, 13515 |
| Type | Sanding Drum |
| RPM [Min] | 1800 rpm |
| Base Length | 15 1/2 in |
| RPM [Max] | 3500 rpm |
| Belt Width | 3.5 in |
| Spindle Thread | 5/8 in - 11 Female |
| Weight | 1.03 LB |

