- Dynacushion® Pneumatic Wheel
- 2 3/4" Belt Width
applications
- Cleaning, Deburring, Finishing, Sanding
features
- Adapts to contour of work surface
- For use with portable grinders and bench grinders
- Composite molded hub
- lightweight design
- Supports coated abrasive and non-woven nylon belts for use on metal, wood, plastic, ceramic, fiberglass, and composites
- Inflate rubber drum to desired firmness to customize finish (20 PSIG maximum)
| Spindle Thread | 5/8 in - 11 Female |
| Used With | 13521, 13531, 13204, 13505, 13515 |
| RPM [Min] | 1800 rpm |
| RPM [Max] | 3500 rpm |
| Type | Sanding Drum |
| Base Length | 15 1/2 in |
| Belt Width | 2.75 in |
| Weight | 0.78 LB |

