- 4 1/2 in Grinding Wheel Diameter
- 12000 rpm
features
- 1.3 hp Depressed Center Wheel Grinder is ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal.
- 12,000 RPM, 5/8 in-11 Spindle Thread.
- Tool accepts optional 4-1/2 in (114 mm) diameter Type 27 Depressed Center Wheels with 7/8 in (22 mm) center hole.
- Includes 25212 Wheel Guard, 25262 Backup Flange and 53696 Locking Flange.
- Tool also accepts optional 4-1/2 in (114 mm) diameter Abrasive Flap Discs (flanging sold separately). Vibration Dampening Side Handle included.
| Family Name | Wheel Grinder |
| Type | Right Angle |
| RPM | 12000 rpm |
| Grinding Wheel Dia. | 4 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 616026526327 |

