- 6 in Grinding Wheel Dia
| Length | 21.6 in |
| Spindle Thread | 5/8 in-11 Male |
| Height | 7 in |
| Grinding Wheel Dia. | 6 in |
| Family Name | Side Exhaust 'Angle Grinders |
| Weight | 0.0 LB |
| Length | 21.6 in |
| Spindle Thread | 5/8 in-11 Male |
| Height | 7 in |
| Grinding Wheel Dia. | 6 in |
| Family Name | Side Exhaust 'Angle Grinders |
| Weight | 0.0 LB |