- Polycast® Level
- 24" Long
| Vial Positions | 45°, Level, Plumb |
| Structure | I-Beam |
| Length | 24 in |
| Base Type | Flat |
| Type | Builders Spirit Level |
| Vial Material | Plastic |
| No. of Vials | 3 |
| Body Material | Plastic |
| Weight | 0.73 LB |
| Vial Positions | 45°, Level, Plumb |
| Structure | I-Beam |
| Length | 24 in |
| Base Type | Flat |
| Type | Builders Spirit Level |
| Vial Material | Plastic |
| No. of Vials | 3 |
| Body Material | Plastic |
| Weight | 0.73 LB |