- Aluminum Level
- 24" Long
| Vial Positions | 1 Level, 2 Plumb |
| Type | Builders Spirit Level |
| Structure | I-Beam |
| Body Material | Aluminum |
| No. of Vials | 3 |
| Vial Material | Plastic |
| Base Type | Flat |
| Length | 24 in |
| Weight | 0.98 LB |
| Vial Positions | 1 Level, 2 Plumb |
| Type | Builders Spirit Level |
| Structure | I-Beam |
| Body Material | Aluminum |
| No. of Vials | 3 |
| Vial Material | Plastic |
| Base Type | Flat |
| Length | 24 in |
| Weight | 0.98 LB |