- Post Level
| Body Material | Plastic |
| Type | Post Level |
| No. of Vials | 3 |
| Base Type | Flat |
| Vial Positions | 1 Plumb, 2 Level |
| Weight | 0.25 LB |
| Body Material | Plastic |
| Type | Post Level |
| No. of Vials | 3 |
| Base Type | Flat |
| Vial Positions | 1 Plumb, 2 Level |
| Weight | 0.25 LB |