- True Blue® Magnetic Tool Box Level
- 12" Long
features
- True Blue Vial - superior accuracy, durability, visibility
- Advanced concentric molding guarantees perfectly formed vials
- Strong holding magnetic edge frees hands
- V-grooved working edge for pipe work
| No. of Vials | 4 |
| Base Type | V-Grooved, Magnetic |
| Length | 12 in |
| Body Material | Aluminum |
| Structure | I-Beam |
| Vial Positions | 1 Plumb, 1 Level, 1 45°, 1 Vari-Ptich™ |
| Weight | 0.39 LB |

