- True Blue® Magnetic Torpedo Level
- 9" Long
features
- True Blue® vials are accurate to within 0.00050" per inch in all 10 level and plumb working positions
- V-grooved working edge for pipe work
- Dual molded rubber endcaps for extreme shock resistance
| Structure | I-Beam |
| Length | 9 in |
| Base Type | Grooved, Magnetic |
| Type | Torpedo Spirit Level |
| Body Material | Extruded Aluminum |
| No. of Vials | 3 |
| Vial Positions | 45°, Level, Plumb |
| Weight | 0.3 LB |

