- Box Level
features
- Solid block acrylic vials resist breaking, leaking and fogging and are 400% stronger than standard vials
- 300° view True blue vials with top-readying window for easy readings
- Accurate to within 0.0005" per inch in all ten level and plumb working positions
- Heavy-duty 6061 T5 aircraft aluminum chassis provides durability
- eLock Center Vial System is mechanically locked in place and is secured with proprietary two-part ePoxy
- Removable eShock Pro impact absorbing, accordion style end caps
- Accu-Edge2 frame profile is precision milled for greater accuracy
- One-piece ergonomic rubber hand grips limit hand fatigue
| No. of Vials | 3 |
| Height | 2 3/4 in |
| Type | Box Beam |
| Width | 2 3/4 in |
| Body Material | Aircraft Aluminum |
| Magnetic | No |
| Length | 32 in |
| Vial Positions | 1 Level, 2 Plumb |
| Accuracy | ±0.0005 in |
| Thickness | 1.125 in |
| Color | Blue |
| Vial Material | Acrylic |
| Weight | 27.68 LB |
| EAN or UPC | 15812070325 |

