- Box Beam
description
- Empire Level, the leading designer and manufacturer of levels, squares, layout tools and caution tape in the United States has further enhanced its iconic True Blue® product line with a second generation series, the True Blue® evolution e2G. The E70.48 48 in. True Blue® box level includes features like patented vial design, advanced concentric manufacturing and removable shock-absorbing end caps that are the direct result of user feedback and field testing. Accuracy, durability and readability with a lifetime warranty. That’s the True Blue® promise.
features
- True Blue® vials are accurate to within .0005 in. per inch in all 10 working positions
- Solid block acrylic vials resist breaking, leaking and fogging
- 300° view True Blue® vials with top-reading window
- Blue-banded vials highlight bubble edges and improve readability
- Heavy duty 6051 T5 aircraft aluminum chassis provides durability
- eLock center vial system is mechanically locked in place
- Removable eShock Pro impact absorbing end caps
- Accu-Edge2 frame profile is precision milled for greater accuracy
- One piece ergonomic rubber hand grips limit hand fatigue
| Color | Blue |
| Length | 48 in |
| Height | 2 3/4 in |
| Width | 2 1/4 in |
| Body Material | Aircraft Aluminum |
| No. of Vials | 3 |
| Depth | 1 in |
| Material | Aluminum |
| Thickness | 1.125 in |
| Type | Box Beam Level |
| Magnetic | No |
| Vial Material | Acrylic |
| Accuracy | 0.0005 in |
| Vial Positions | 1 Level, 2 Plumb |
| Weight | 27.7 LB |
| EAN or UPC | 15812070486 |

