- 8 in Stroke
- 2.25 in Outside Diameter
description
- The industry standard general-purpose cylinder.
- These cylinders are also available in a lightweight aluminum style.
features
- High strength alloy steel for durability
- Heavy-duty return springs
- Collar threads, plunger threads and base mounting holes enable easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR-400 coupler and dust cap on all models
- Designed for use in all positions
| Plunger Internal Thread | 1-8 |
| Cylinder Capacity | 10 tons |
| Oil Capacity | 17.89 in3 |
| Plunger Diameter | 1.5 in, 38.1 mm |
| Single/Double-Acting | Single Acting |
| Maximum Operating Pressure | 10000 psi |
| Series | RC |
| Collapsed Height | 11.75 in, 298 mm |
| Retracted Height | 11 3/4 in |
| Collar Thread | 2 1/4-14 UN |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Cylinder Effective Area - Advance | 2.24 in2, 14.4 cm2 |
| Cylinder Effective Area | 2.24 in2 |
| Oil Capacity - Advance | 17.89 in3, 294 cm3 |
| Outside Dia. | 2.25 in |
| Puller Capacity | 10 tons |
| Saddle Tilt Angle [Max] | 5 degrees |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
| Optional Tilt Saddle Diameter | 1.38 in |
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Coupler Used | CR400 Coupler |
| Collar Thread Length | 1.06 in, 27 mm |
| Base Mounting Holes Thread Depth | 0.5 in, 12 mm |
| Base Mounting Holes Thread | 5/16-18 UN |
| Surface Treatment | Paint |
| Base To Advance Port | 0.75 in, 19 mm |
| Plunger Type | Solid |
| Cylinder Class | 10 Ton |
| O.D. | 2.25 in, 57 mm |
| Saddle Diameter | 1.38 in, 35 mm |
| Saddle Protrusion From Plunger | 0.25 in, 6 mm |
| Cylinder Capacity Advance [MAX] | 101 kN |
| Cylinder Bore Diameter | 1.69 in, 42.8 mm |
| Stroke | 8 in, 203 mm |
| Plunger Thread Length | 0.75 in, 19 mm |
| Base Mounting Holes Bolt Circle | 1.56 in, 40 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| Return Type | Single-Acting, Spring Return |
| Material | Steel |
| Extended Height | 19.75 in, 501 mm |
| Weight | 12.0 LB |
| EAN or UPC | 662005300846 |

