- 3 in Stroke
- 2.75 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features CR400 Coupler
| Cylinder Effective Area - Advance | 2.76 in2, 17.9 cm2 |
| Cylinder Effective Area | 2.76 in2 |
| Capacity Wt. [Max] | 12 tons |
| Oil Capacity | 8.29 in3 |
| Single/Double-Acting | Single Acting |
| Retracted Height | 7 1/4 in |
| Plunger Internal Thread | N/A |
| Activating Fluid | Hydraulic Oil |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Oil Capacity - Advance | 8.29 in3, 136 cm3 |
| No. of Speeds | 1 |
| Height [Max] | 10.25 in |
| Series | RCH |
| Collapsed Height | 7.25 in, 184 mm |
| Cylinder Capacity | 12 tons |
| Outside Dia. | 2.75 in |
| Capacity @ 10,000 psi | 12 tons |
| Puller Capacity | 12 tons |
| Plunger Diameter | 1.38 in, 35.1 mm |
| Collar Thread | 2 3/4-16 |
| Maximum Operating Pressure | 10000 psi |
| Height [Min] | 7.25 in |
| Stages | 1 |
| Center Hole Dia. | 3/4 in |
| Cylinder Bore Diameter | 2.13 in, 54.1 mm |
| Collapsed Height [Min] | 5 in, 128 mm |
| Stroke Range | 3.0 to 4.49 in, 48 to 94 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Action | Single-Acting |
| O.D. | 2.75 in, 69 mm |
| Base Mounting Holes Thread Depth | 0.5 in, 12.7 mm |
| Centre Hole Diameter | 0.77 in, 19.5 mm |
| Base Mounting Holes Bolt Circle | 2 in, 50.8 mm |
| Cylinder Type | Hollow Plunger |
| Surface Treatment | Paint |
| Base Mounting Holes Thread | 5/16-18 UNC |
| Material | Steel |
| Extended Height | 10.25 in, 260 mm |
| Center Hole Diameter | 0.77 in, 19.5 mm |
| Coupler Used | CR400 Coupler |
| Bore Size | 2.13 in, 54.1 mm |
| Plunger Type | Hollow |
| Return Type | Single-Acting, Spring Return |
| Base To Advance Port | 0.98 in, 25 mm |
| Cylinder Class | 12 Ton |
| Cylinder Capacity Advance [MAX] | 125 kN |
| Collar Thread Length | 1.19 in, 30 mm |
| Body Material | Steel |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke | 3 in, 76 mm |
| Weight | 9.8 LB |
| EAN or UPC | 662005302598 |

