- 6.1 in Stroke
- 3.88 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features CR400 Coupler
| Collapsed Height [Max] | 14.99 in, 381 mm |
| Centre Hole Diameter | 1.06 in, 26.9 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Class | 20 Ton |
| Center Hole Diameter | 1.06 in, 26.9 mm |
| Base Mounting Holes Bolt Circle | 3.25 in, 82.6 mm |
| Plunger Diameter | 2.13 in, 54.1 mm |
| Cylinder Effective Area - Advance | 4.72 in2, 30.7 cm2 |
| Oil Capacity - Advance | 28.67 in3, 476 cm3 |
| Action | Single-Acting |
| Cylinder Type | Hollow Plunger |
| Coupler Used | CR400 Coupler |
| Plunger Type | Hollow |
| Bore Size | 2.88 in, 73.1 mm |
| Collapsed Height [Min] | 10 in, 255 mm |
| Collar Thread | 3 7/8-12 UN |
| Surface Treatment | Paint |
| Plunger Internal Thread | 1 9/16-16 UN |
| Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
| Plunger Thread Length | 0.75 in, 19 mm |
| Base Mounting Holes Thread Depth | 0.37 in, 9.4 mm |
| Collar Thread Length | 1.5 in, 38 mm |
| Collapsed Height | 12.05 in, 306 mm |
| Saddle Protrusion From Plunger | 0.27 in, 9.7 mm |
| Body Material | Steel |
| Base Mounting Holes Thread | 3/8-16 UNC |
| Base To Advance Port | 0.75 in, 25 mm |
| Cylinder Capacity Advance [MAX] | 215 kN |
| Return Type | Single-Acting, Spring Return |
| Extended Height | 18.11 in, 461 mm |
| Material | Steel |
| O.D. | 3.88 in, 98 mm |
| Series | RCH |
| Cylinder Bore Diameter | 2.88 in, 73.1 mm |
| Saddle Diameter | 2.13 in, 54 mm |
| Stroke | 6.1 in, 155 mm |
| Weight | 31.3 LB |
| EAN or UPC | 662005302628 |

