- 2.5 in Stroke
- 4.5 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 Tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Features CR400 Coupler
| Plunger Diameter | 2.5 in, 63.5 mm |
| Plunger Type | Hollow |
| Maximum Operating Pressure | 10000 psi |
| Base To Advance Port | 0.85 in, 21 mm |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Body Material | Steel |
| Series | RCH |
| Plunger Thread Length | 0.88 in, 22 mm |
| Base Mounting Holes Thread | 3/8-16 UNC |
| Saddle Diameter | 2.5 in, 63 mm |
| Collapsed Height | 7.03 in, 178 mm |
| Extended Height | 9.53 in, 242 mm |
| Collapsed Height [Max] | 9.99 in, 254 mm |
| Base Mounting Holes Bolt Circle | 3.63 in, 92.2 mm |
| Collar Thread Length | 1.66 in, 42 mm |
| Cylinder Bore Diameter | 3.5 in, 88.9 mm |
| Cylinder Type | Hollow Plunger |
| Center Hole Diameter | 1.31 in, 33.3 mm |
| Action | Single-Acting |
| Stroke | 2.5 in, 64 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke Range | 2.0 to 2.99 in, 48 to 94 mm |
| Collar Thread | 4 1/2-12 |
| Oil Capacity - Advance | 18.05 in3, 298 cm3 |
| Return Type | Single-Acting, Spring Return |
| Material | Steel |
| Plunger Internal Thread | 1 13/16-16 UN |
| Cylinder Effective Area - Advance | 7.22 in2, 46.6 cm2 |
| Cylinder Class | 30 Ton |
| Saddle Protrusion From Plunger | 0.38 in, 9 mm |
| Bore Size | 3.5 in, 88.9 mm |
| Centre Hole Diameter | 1.31 in, 33.3 mm |
| Base Mounting Holes Thread Depth | 0.55 in, 14 mm |
| Collapsed Height [Min] | 5 in, 128 mm |
| Surface Treatment | Paint |
| Coupler Used | CR400 Coupler |
| Cylinder Capacity Advance [MAX] | 326 kN |
| O.D. | 4.5 in, 114 mm |
| Weight | 24.4 LB |
| EAN or UPC | 662005302758 |

