- 0.5 in Stroke
- 4.63 in x 3.75 in Outside Diameter
features
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Coupler Used | CR400 Coupler |
| Base Mounting Hole Diameter | 0.4 in, 10 mm |
| Surface Treatment | Paint |
| Body Material | Steel |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Cylinder Effective Area - Advance | 6.49 in2, 42.1 cm2 |
| O.D. | 4.63 in x 3.75 in, 117 mm x 95 mm |
| Base Mounting Hole Counter Bore Diameter | 0.63 in, 15.9 mm |
| Base Mounting Hole Pitch | 2.06 in, 52.3 mm |
| Action | Single-Acting |
| Plunger Type | Solid |
| Plunger Diameter | 2.5 in, 63.4 mm |
| Series | RSM |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Material | Steel |
| Cylinder Bore Diameter | 2.88 in, 73.2 mm |
| Base To Advance Port | 0.75 in, 19 mm |
| Extended Height | 2.81 in, 71 mm |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Cylinder Capacity Advance [MAX] | 295 kN |
| Stroke | 0.5 in, 13 mm |
| Oil Capacity - Advance | 3.25 in3, 55 cm3 |
| Maximum Operating Pressure | 10000 psi |
| Plunger To Mounting Hole | 1.75 in, 44 mm |
| Base Mounting Hole Counter Bore Depth | 0.44 in, 11.2 mm |
| Bore Size | 2.88 in, 73.2 mm |
| Cylinder Type | Low Height |
| Cylinder Class | 30 Ton |
| Plunger To Base | 1.88 in, 47 mm |
| Return Type | Single-Acting, Spring Return |
| Collapsed Height | 2.31 in, 58 mm |
| Weight | 10.0 LB |
| EAN or UPC | 662005302376 |

