- 0.63 in Stroke
- 5.5 in x 4.5 in Outside Diameter
features
- Compact, flat design for use where other cylinders will not fit
- Mounting holes permit easy fixturing
- Baked enamel finish for increased corrosion resistance
- CR400 coupler and dust cap included
- Hard chrome plated high-quality steel plungers
- Grooved plunger ends require no saddle
- Single-acting spring return
| Cylinder Capacity | 50 tons |
| Retracted Height | 2.63 in |
| Collapsed Height | 2.63 in, 66 mm |
| Oil Capacity - Advance | 6.01 in3, 99 cm3 |
| Outside Dia. | 5.5 in |
| Puller Capacity | 50 tons |
| Series | RSM |
| Operating Pressure [Max] | 10000 psi, 700 bar |
| Stages | 1 |
| Capacity @ 10,000 psi | 50 tons (long) |
| Activating Fluid | Hydraulic Oil |
| Oil Capacity | 6.01 in3 |
| Plunger Diameter | 2.75 in, 69.8 mm |
| Cylinder Effective Area - Advance | 9.62 in2, 62.1 cm2 |
| Single/Double-Acting | Single Acting |
| Capacity Wt. [Max] | 50 ton (long) |
| Cylinder Effective Area | 9.62 in2 |
| No. of Speeds | 1 |
| Maximum Operating Pressure | 10000 psi |
| Coupler Used | CR400 Coupler |
| Cylinder Capacity Advance [MAX] | 435 kN |
| Plunger To Mounting Hole | 2.13 in, 53 mm |
| Base Mounting Hole Pitch | 2.62 in, 66.5 mm |
| Return Type | Single-Acting, Spring Return |
| Bore Size | 3.5 in, 88.9 mm |
| Saddle Protrusion From Plunger | 0.08 in, 2 mm |
| Base Mounting Hole Counter Bore Depth | 0.5 in, 12.7 mm |
| Surface Treatment | Paint |
| Extended Height | 3.25 in, 82 mm |
| O.D. | 5.5 in x 4.5 in, 140 mm x 114 mm |
| Cylinder Type | Low Height |
| Stroke | 0.63 in, 16 mm |
| Body Material | Steel |
| Base Mounting Hole Diameter | 0.47 in, 11 mm |
| Base To Advance Port | 0.75 in, 19 mm |
| Material | Steel |
| Plunger To Base | 2.25 in, 57 mm |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Cylinder Class | 50 Ton |
| Action | Single-Acting |
| Cylinder Bore Diameter | 3.5 in, 88.9 mm |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Base Mounting Hole Counter Bore Diameter | 0.75 in, 19 mm |
| Plunger Type | Solid |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Weight | 15.0 LB |
| EAN or UPC | 662005302383 |

