- 1.02 in Stroke
features
- Load can be attached to either end of the cylinder, providing a choice of push or pull actions - both realizing full cylinder capacity
- Very high cylinder capacities contained within small dimensions allow compact fixture designs
- Spring return operation allows for easy unloading of the workpiece
- Threaded collars and base mounting holes allow mounting flexibility, including table-top surfaces and T-slots
- Nickel-plated plungers, plunger wipers and internal venting prevent corrosion and support longer operation life on allHCS models
| Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
| Cylinder Capacity [Min] | 50 kN |
| Plunger Type | Hollow |
| Cylinder Capacity Range [MAX] | 19999 lbs |
| Cylinder Capacity [Max] | 99 kN |
| Cylinder Effective Area - Advance | 2.76 in2, 17.18 cm2 |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Series | RWH |
| Return Type | Single-Acting, Spring Return |
| Centre Hole Diameter | 0.77 in, 19.6 mm |
| Material | Steel |
| Cylinder Type | Workholding Hollow Plunger |
| Oil Capacity - Advance | 2.76 in3, 45.23 cm3 |
| Action | Single-Acting |
| Stroke | 1.02 in, 25.9 mm |
| Cylinder Capacity Advance [MAX] | 61.4 kN |
| Cylinder Capacity Range [Min] | 10000 lbs |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Center Hole Diameter | 0.77 in, 19.6 mm |
| Body Material | Steel |
| Weight | 4.8 LB |
| EAN or UPC | 662005310654 |

