- 4.6" Maximum Diameter
- 4.9" Stroke Length
- 2.2" Compressed Height
- 1/8" Port Size
description
- Enidine Air Springs are highly durable, precisely engineered and cost effective for use in a wide variety of actuation and vibration isolation applications. With time-tested designs, fabric-reinforced Neoprene or Natural Rubber flex member construction and corrosion-protected end retainers, Enidine Air Springs provide superior quality and performance. As an actuator, Enidine Air Springs provide linear or angular motion. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Palletizers
- Labeling equipment
- Bin-tilting devices
- Conveyor systems
- Lift tables
- Roll tensioning
- Clutch and brake systems
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
| Air Inlet | 1/8 in |
| Temperature Range [Max] | 150 °F |
| Style No. | YI-1S |
| Force @ Stroke (80 psi) | 880 lbf @ 1 in, 870 lbf @ 3 in |
| Force @ 6 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 830 lbf |
| Recommended Isolator Design Height [Max] | 4.400 in |
| Force @ Maximum Stroke (80 psi) | 310 lbf |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Recommended Isolator Design Height [Min] | 3.800 in |
| Force @ 1 in Stroke | 850 lbf |
| Temperature Range [Min] | -40 °F |
| Blind Tap for Mounting | 3/8-16 UNC x 0.50 Deep |
| Force @ 2 in Stroke | 820 lbf |
| End Closure | Style 2 End Retainer |
| Stroke Length [Max] | 4.900 in |
| Lower End Plate Diameter | 4.1 in |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Compressed Height | 2.2 in |
| Force @ 4 in Stroke | N/A |
| Upper End Plate Diameter | 4.1 in |
| Force @ 8 in Stroke | N/A |
| Bellows Type | Shaped Sleeve |
| Weight | 1.9 LB |

