- 0.591 in Inner Diameter
- 1.378 in Outer Diameter
- Single Row
- 0.656 in Overall Width
- 2 Seals
description
- The felt seal type ball bearing permits certain design economies, but cannot be assumed to be suitable for all conditions of service.In many cases it is supplemented by other parts for really adequate bearing protection in small equipment such as fractional horsepower motors, electric vacuum cleaners, small gear units, electric and pheumatic tools, etc. Felt seal bearings are recommended for effective grease retention and exclusion of foreign matter. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Capacity | Standard Capacity |
| Precision | Standard |
| Contact Angle | 0° |
| Static Load Rating [Max] | 830 lbf |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Dynamic Load Rating | 1930 lbf |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| Seal Material | Felt |
| Rolling Element | Ball |
| O.D. | 35 mm |
| Relubricatable | No |
| Preload Level | None |
| Bearing Material | Steel |
| Seal Type | Light Contact Seals |
| Rolling Element Material | Steel |
| Outer Ring Width | 0.656 in |
| I.D. | 15 mm |
| Temperature Range [Min] | -30 °F |
| Material | Steel |
| Closure Type | 2 Seals |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Internal Clearance | C0 |
| Overall Width | 0.656 in, 17 mm |
| Cage Type | Metal |
| Inner Ring Width | 0.656 in |
| icNumber | 7700526 |
| Temperature Range [Max] | 275 °F |
| Precision Class | ISO P0 |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius | 0.024 in |
| Weight | 0.309 LB |
| EAN or UPC | 87796045170 |

