- Single Row Radial Bearing, 45 mm ID x 85 mm OD x 27 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The 200 series R-Seal type consists of deep groove, Conrad type bearings which incorporate a flare-out, contact R Seal.In this design a synthetic rubber impregnated washer is enclosed between two metal shields to give unsurpassed protection against contaminiants. Because of the heavy contact seal, this series is normally employed in moderate speed service.
| Preload Level | None |
| Inner Ring O.D. | 2.279 in |
| Bore Type | Round Bore |
| Seal O.D. | 2.851 mm |
| Bearing Type | Radial |
| Inner Ring Width | 27 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 8300 lbf |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Seal Material | Rubber |
| Contact Angle | 0° |
| icNumber | 7701308 |
| Precision | Standard |
| Temperature Range [Min] | -30 °F |
| Material | Steel |
| Rows of Balls | Single |
| Lubricant | Polyurea Base |
| Seal Protection Width | 0.952 in |
| Ball Material | Steel |
| Temperature Range [Max] | 275 °F |
| Cage Material | Steel |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 4550 lbf |
| Fillet Radius | 0.039 in |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Origin | Wide Inner Ring |
| I.D. | 45 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 85 mm |
| O.D. Type | Straight |
| Outer Ring Width | 21 mm |
| Weight | 1.036 LB |
| EAN or UPC | 87796041530 |

