Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

33K3

Steel Single Row Deep Groove Ball Bearing
Item #101019667
  • 0.125 in Inner Diameter
  • 0.375 in Outer Diameter
  • Single Row
  • 0.156 in Overall Width
  • Cylindrical OD
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.125 in Inner Diameter
  • 0.375 in Outer Diameter
  • Single Row
  • 0.156 in Overall Width
  • Cylindrical OD

description

  • Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.

applications

  • General industrial
  • Automotive
  • Agricultural
  • Chemical
  • Utilities

features

  • Versatile and provide an easy interchange for operational efficiency
  • Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
  • Carry radial and axial loads in either direction or combined loads, saving space and cost
  • Help electric motor applications run quieter
Bearing Type Radial
Outer Ring Width 5/32 in
Inch/Metric Inch Bore
Overall Width 0.156 in, 4 mm
Rolling Element Ball
Width 5/32 in
Rows of Balls Single
Bearing Material Steel
Seal Type Unsealed
Cage Material Steel
Preload Level None
Snap Ring No Snap Ring
O.D. Type Straight
Ball Material Steel
Closure Type Open
Precision Class ISO P0
Pre Lubricant None
Origin Single Row Radial
Precision Standard
Relubricatable No
Fillet Radius Cone 0.012 in, 0.3 mm
Inner Ring Width 5/32 in
Lubricant Oil Preservative
Open Width 5/32 in
Cage Type Metal
Fillet Radius 0.012 in
icNumber 7696400
No. of Rows 1
Closed Width 5/32 in
Material Steel
Enclosure Open
Capacity Standard Capacity
Bore Type Round Bore
Radial Internal Clearance C3
Radial Internal Clearance Specification Greater Than Normal Clearance
I.D. 1/8 in
Internal Clearance C3
Rolling Element Material Steel
Seal Material None
Locking Device No Locking Device
O.D. 3/8 in
Precision Level Standard (ABEC 1)
Dynamic Load Rating 160.00 lbf
Static Load Rating [Max] 48.00 lbf
No. in Set Single Bearing
Contact Angle
Weight 0.16 LB
EAN or UPC 87796044401
NSN Number 3110-00-618-9494
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison