- Single Row Radial Bearing, 0.125" ID x 0.375" OD x 0.156" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Min] | -30 °F |
| I.D. | 1/8 in |
| Preload Level | None |
| Temperature Range [Max] | 275 °F |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 160.00 lbf |
| Enclosure | Double Shielded |
| O.D. | 3/8 in |
| Outer Ring Width | 5/32 in |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Seal Material | Metal |
| Cage Type | Metal |
| Width | 5/32 in |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Fillet Radius | 0.012 in |
| Open Width | 5/32 in |
| Snap Ring | No Snap Ring |
| Lubricant | Polyurea Base |
| Cage Material | Steel |
| Inner Ring Width | 5/32 in |
| Closed Width | 5/32 in |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| icNumber | 7696488 |
| Material | Steel |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 48.00 lbf |
| Seal Type | Non-Contact Seals |
| Weight | 0.01 LB |
| EAN or UPC | 87796044418 |
| NSN Number | 3110-00-155-9589, 3110-00-277-0019 |

